Shop All End Mill Holders
Toolmate
Tool Attachment, 10"L, 5 lb. Max. Load, PK3
Mfr # 0KB6-6BB62
Zoro # G6555810
product price: $18.39
/pk 3, $6.13/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With Tool Tape
- Color Black/Blue/Yellow
- Length 10 in
- Max. Working Load 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KB6-6BB62
- Zoro # G6555810
- UPC # 088056913734
- Country of Origin China
- Category End Mill Holders
Dimensions
Length | 10 in |
Details
Item | Tool Attachment |
Material | Polyester |
For Use With | Tool Tape |
Color | Black/Blue/Yellow |
Max. Working Load | 5 lb |
Installation Method | Manual |
Description
Tool Attachment, Color Black/Blue/Yellow, Material Polyester, Length 10 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- MICRO 100 Tool Holder - Steel (TH-207)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- Toolmate Milling & Drilling Toolholders