Shop All Tool Lanyards & Tethering
Toolmate
Retractable Tool Tether and Anchor Mount
Mfr # 0KB6-9AA03
Zoro # G3036968
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 in
- For Use With Cordless Power Drills
- Max. Working Load 3 lb
- Material Polyester
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KB6-9AA03
- Zoro # G3036968
- UPC # 088056914861
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 60 in |
Width | 2 1/2 in, 5 in |
Details
For Use With | Cordless Power Drills |
Item | Retractable Tool Tether and Anchor Mount |
Max. Working Load | 3 lb |
Material | Polyester |
Color | Black/Blue |
Installation Method | Manual |
No. of Attachment Points Included | 1 |
Weight Capacity | 3 lb |
Attachment Point Style | Belt Loop, Carabiner, Drill Battery Shoe |
No. of Tethers Included | 1 |
Tether Style | Retractable |
Kit Contents | 3 lb Retractable Tether and Drill Shoe |
Series | TOOLMATE |
Number of Tethers Included | 1 |
Number of Attachment Points Included | 1 |
Tethering Component | Tether |
Additional Kit Contents | Opening for drill belt clip |
Description
Retractable Tool Tether and Anchor Mount, Weight Capacity 3 lb, Attachment Point Style Belt Loop, Carabiner, Drill Battery Shoe, Tether Style Retractable, Tethering Component Tether, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Opening for drill belt clip, Series TOOLMATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load (0KB6-3CB82)
- TOOLMATE Tool Tether, 36"L, 15 lb Max. Working Load (0KB6-3DB82)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- TOOLMATE Retractable Tool Tether, 6-1/2" L (0KB6-9BB01)
- 3M DBI-SALA Adjustable Wristband with Cord (1500084)
- Toolmate Tool Lanyards & Tethering