Shop All Tool Lanyards & Tethering
This Product is Discontinued
Toolmate
Radio Retractable Tether, 36" L, Black (Discontinued)
Mfr # 0KP5-3A242
Zoro # G6531697
This Product is Discontinued
Key Features
- Length 36 in
- For Use With CB Radio
- Material Polycarbonate, Kevlar(R)
- Color Black
- Includes D-Ring Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmate
- MFR # 0KP5-3A242
- Zoro # G6531697
- UPC # 088056913444
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
For Use With | CB Radio |
Item | Radio Retractable Tether |
Material | Polycarbonate, Kevlar(R) |
Color | Black |
Includes | D-Ring Mount |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Description
This Toolmate Radio Retractable Tether is a must-have for any worker who uses tools. The retractable tether is 36 in. long and made of polycarbonate and kevlar. You can easily store your tools on the lanyard/tethering, which has an installation method of manual. This black tool lanyard/tethering comes with a storage bag for convenience when not in use. The Toolmate Radio Retractable Tether is perfect for keeping your tools at hand without having to worry about losing them or dropping them while working.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.