Shop All Key Lock Boxes
This Product is Discontinued
Toolmate
Locking Retractable Key Reel, 48" L, Black (Discontinued)
Mfr # 0KP2-4A112
Zoro # G6556921
This Product is Discontinued
Key Features
- Material Kevlar(R), Polycarbonate
- Type Key Tether
- Fits Work Belts
- For Use With Heavy Duty, Multiple Keys
- Ring Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KP2-4A112
- Zoro # G6556921
- UPC # 088056913338
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 48 in |
Details
Item | Locking Retractable Key Reel |
Material | Kevlar(R), Polycarbonate |
Type | Key Tether |
Fits | Work Belts |
For Use With | Heavy Duty, Multiple Keys |
Includes | Belt Clip |
Color | Black |
Accessory Type | Locking Retractable Key Reel |
Description
Locking Retractable Key Reel,48" L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.