Shop All Key Lock Boxes
This Product is Discontinued
Toolmate
I.D. Badge Reel/Key Holder, 24" L, Black (Discontinued)
Mfr # 0KP3-1A212
Zoro # G6545651
This Product is Discontinued
Key Features
- Material Polycarbonate, Zinc Alloy
- Overall Length (In.) 24 in
- Ring Dia. (In.) 7/8 in
- Color Black
- Type Key Tether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmate
- MFR # 0KP3-1A212
- Zoro # G6545651
- UPC # 088056913369
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Overall Length (In.) | 24 in |
Ring Dia. (In.) | 7/8 in |
Details
Item | I.D. Badge Reel and Key Holder |
Material | Polycarbonate, Zinc Alloy |
Color | Black |
Type | Key Tether |
Fits | Safety Vests, Work Belts |
For Use With | Badges, Keys, Name Badges |
Accessory Type | I.D. Badge Reel and Key Holder |
Description
I.D. Badge Reel/Key Holder,24" L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.