Shop All Tool Lanyards & Tethering
Toolmate
Electronic Retractable Tether, 48"L, Black
Mfr # 0KP1-4A332
Zoro # G6542407
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rangefinders, GPS Units, Mobile Phones, Mobile Devices
- Material Kevlar(R)/Polycarbonate
- Color Black
- Includes Hook-and-Loop Strap, Electronics Lanyard End-Fitting
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KP1-4A332
- Zoro # G6542407
- UPC # 088056913406
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 48 in |
Details
For Use With | Rangefinders, GPS Units, Mobile Phones, Mobile Devices |
Item | Electronic Retractable Tether |
Material | Kevlar(R)/Polycarbonate |
Color | Black |
Includes | Hook-and-Loop Strap, Electronics Lanyard End-Fitting |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Description
Electronic Retractable Tether, Color Black, Includes Hook-and-Loop Strap, Electronics Lanyard End-Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In (WDF12D)
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished (K0124.308X50)
- DRILL AMERICA 3/4" NPT Tap and 59/64" HSS Drill Bit (POU3/4NPTW/DRILL)
- TOOLMATE Retractable Tool Tether, 6-1/2" L (0KB6-9BB01)
- TOOLMATE Universal Electronic Attachment, Blk, PK5 (0KP9-00D02)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- TOOLMATE Tool Attachment, 10"L, 3 lb. Max. Load, PK3 (0KB6-5AB42)
- TOOLMATE Tool Tether, 36"L, 15 lb Max. Working Load (0KB6-3DB82)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- Toolmate Tool Lanyards & Tethering