Shop All Shovels and Scoops
This Product is Discontinued
Toolite
Square Aluminum Shovel, 48" Wood Handle, Aluminum Blade, 48" L Hard Wood Handle (Discontinued)
Mfr # 49513
Zoro # G5156247
This Product is Discontinued
Key Features
- Handle Length 48"
- Handle Material Hard Wood
- Blade Type Square
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49513
- Zoro # G5156247
- Country of Origin Brazil
- Category Shovels and Scoops
Dimensions
Handle Length | 48" |
Details
Handle Material | Hard Wood |
Item | Square Aluminum Shovel,48" Wood Handle |
Blade Type | Square |
Blade Material | Aluminum |
Description
Square Aluminum Shovel,48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.