Shop All Shovels and Scoops
Toolite
Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle
Mfr # 49512
Zoro # G5156256
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 48 in
- Handle Material Hardwood
- Features Sifting Scoop, Aluminum 13 in x 17 in Perforated, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
- Blade Width 13-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49512
- Zoro # G5156256
- Country of Origin Brazil
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 13-1/4 in |
Overall Length | 62.5 in |
Blade Length | 17-1/2 in |
Overall Height | 10.75 in |
Details
Blade Material | Aluminum |
Handle Material | Hardwood |
Item | Scoop Shovel |
Features | Sifting Scoop, Aluminum 13 in x 17 in Perforated, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Handle Type | Cushion Grip |
Blade Type | Scoop |
Handle Color | Natural |
Product Type | Aluminum Scoop,48" Wood Handle |
Weight | 3.6 lbs |
Blade Color | Silver |
Description
Aluminum Scoop,48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN OUTDOOR BRANDS PRODUCTS ORG SparkieFire Starter (1146769)
- ILC Replacement For Dji Mavic Pro Controller Battery (MAVIC PRO CONTROLLER)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- BROIL KING GrillPro Meat Thermometer (11381)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49501GR)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- GARANT Shovel Snw Mid-Grip Hndl (GMDG)
- Toolite Lawn & Garden Tools