Shop All Shovels and Scoops
Toolite
Drain Spade Shovel, 48 in L Polymer with Fiberglass Core Handle
Mfr # 49546
Zoro # G5156326
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49546
- Zoro # G5156326
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | Polymer with Fiberglass Core |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Drain Spade,14 In.,48 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Replacement Handle, Bow Rake, 60 in. L (2037600)
- SPOT Large Skineeez Fox Toy (8638)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- WOW SPORTS FLOAT TUBE Cylindrical Tube Type One Person 250 Pound Load Capacity 512 Inch Diameter x 46 Inch (17-2060B)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49503GR)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- TRUPER 11 in x 8.75 in x 48 in Round Point Shovel Steel Long Handle (7598568)
- Toolite Lawn & Garden Tools