Shop All Shovels and Scoops
Toolite
#2 14 ga Square Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49493
Zoro # G5156271
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type D-Grip
- Blade Width 9.5 in
- Blade Length 11.5 in
- Features 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolite
- MFR # 49493
- Zoro # G5156271
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Overall Length | 39.25 in |
Blade Size | #2 |
Overall Height | 5 in |
Details
Handle Material | Hardwood |
Blade Type | Square Point |
Item | Square Point Shovel |
Handle Type | D-Grip |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Blade Material | Steel |
Gauge | 14 ga |
Handle Color | Natural |
Blade Step | Forward Turn Step |
Weight | 3.4 lbs |
Description
Square pt. Shovel,29 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER DRAWER LOCK (H309)
- SCOTTY 282 Baitcaster Rod HolderTrack Combo w/Gearhead & 4" Track (0282-BK)
- ECHO Air Filter (A226002030)
- RHINO Master Post Driver, PD200, 7" (070756)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Jacket with Fiberglass Core Handle (49542)
- TOOLITE Drain Spade Shovel, 48 in L Polymer with Fiberglass Core Handle (49546)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- HERRAGRO Round Point Shovel Long Handle wood (HG05605615)
- Toolite Lawn & Garden Tools