Shop All Shovels and Scoops
Toolite
#2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49490
Zoro # G5156308
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 11.5 in
- Gauge 14 ga
- Handle Type Cushion Grip
- Overall Length 58.25 in
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49490
- Zoro # G5156308
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 11.5 in |
Overall Length | 58.25 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 5.5 in |
Details
Handle Material | Hardwood |
Item | Round Point Shovel |
Gauge | 14 ga |
Handle Type | Cushion Grip |
Handle Color | Natural |
Blade Material | Steel |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Blade Type | Round Point |
Blade Step | Forward Turn Step |
Weight | 3.2 lbs |
Description
Round pt. Shovel,48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar Nose Kit, 3/4" Harvester Bars (40603)
- A & I PRODUCTS Belt, Deck 11" x5" x1.2" (A-95404062)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE Drain Spade Shovel, 48 in L Polymer with Fiberglass Core Handle (49546)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Jacket with Fiberglass Core Handle (49542)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217R)
- Toolite Shovels and Scoops