Shop All Shovels and Scoops
Toolite
#2 14 ga Mini Square Point Shovel, Steel Blade, 28 in L Yellow/Black
Mfr # 49539
Zoro # G5156369
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 28 in
- Handle Material Professional Grade Fiberglass
- Blade Type Square Point
- Handle Color Yellow/Black
- Features 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step Perforated, Power Collar & Solid Steel Rivet, Professional Grade Fiberglass Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49539
- Zoro # G5156369
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 28 in |
Overall Length | 28 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 6 in |
Details
Handle Material | Professional Grade Fiberglass |
Blade Type | Square Point |
Item | Mini Square Point Shovel |
Handle Color | Yellow/Black |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step Perforated, Power Collar & Solid Steel Rivet, Professional Grade Fiberglass Handle |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Product Type | Square pt. Shovel,Mini,28" Handle |
Weight | 3.6 lbs |
Blade Color | Black |
Blade Step | Forward Turn Step |
Description
Square pt. Shovel,Mini,28 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Elite Medicine Ball, 4lb, Red (PRM4)
- MTD Asm Hsg Throt W/Tr (753-04234)
- TANDEM SPORT Tandem Sport TS12BALLCART Ultimate Ball Rack (TS12BALLCART)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49501GR)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49500GR)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Jacket with Fiberglass Core Handle (49542)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49547)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 58.7 in L (SPADE-3-LSTL-I)
- Toolite Shovels and Scoops