Shop All Shovels and Scoops
Toolite
#2 14 ga Forward Turn Step Square Point Shovel, Steel Blade, 29 in L Yellow
Mfr # 49543
Zoro # G5156335
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49543
- Zoro # G5156335
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Size | #2 |
Blade Length | 11.5 in |
Blade Width | 9.5 in |
Overall Length | 40 in |
Overall Height | 5.25 in |
Details
Handle Material | Polymer Jacket with Fiberglass Core |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4 lbs |
Item | Square Point Shovel |
Blade Type | Square Point |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step Perforated, Solid Steel Rivet, 29 in Polymer Jacket with Fiberglass Core Handle |
Product Type | Square pt. Shovel,29" Poly Handle |
Blade Color | Black |
Description
Square pt. Shovel,29 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 71") 14" x1" x4" (A-B68)
- ROTO SALT Champion's Choice Trace Mineral Salt Brick, 4 lb (110004997)
- MTD Keeper-Belt Idler (786-0149)
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- TOOLITE #2 14 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Yellow (49542)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE #2 14 ga Forward Turn Step Mini Square Point Shovel, Steel Blade, 28 in L Yellow/Black (49539)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49500GR)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49540GRA)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- Toolite Shovels and Scoops