Shop All Shovels and Scoops
Toolite
#2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Yellow
Mfr # 49541
Zoro # G5156350
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49541
- Zoro # G5156350
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Size | #2 |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Overall Length | 40 in |
Overall Height | 5.75 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 3.6 lbs |
Item | Round Point Shovel |
Blade Type | Round Point |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Solid Steel Rivet, 29 in Polymer with Fiberglass Core Handle |
Product Type | Round pt. Shovel,29" Poly D Grip Handle |
Blade Color | Black |
Description
Round pt. Shovel,29 In. Poly D Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- KOHLER Kit Inlet Seat (Pressure) Courg (20 521 02-S)
- JACKSON WIRE Cloth Hardware 19Ga 1/2X24X5Ft (11031213)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49502GR)
- TOOLITE Square Point Shovel, 48 in L Hard Wood Handle (49492)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49503GR)
- TOOLITE 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Yellow (49547)
- ROOT SLAYER Root Slayer Mini Digger (22411)
- Toolite Shovels and Scoops