Shop All Shovels and Scoops
Toolite
#2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49491
Zoro # G5156299
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49491
- Zoro # G5156299
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Size | #2 |
Blade Width | 9.5 in |
Overall Length | 39.5 in |
Blade Length | 11.5 in |
Overall Height | 5.25 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 3.2 lbs |
Item | Round Point Shovel |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step/ Perforated, Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Blade Type | Round Point |
Product Type | Round pt. Shovel,29" Wood D Grip Handle |
Description
Round pt. Shovel,29 In. Wood D Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMUDA Killer Weed Remuda 2.5Gl (LG 5195)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- ROOT ASSASSIN Shovel W/ Blade Cover, Metal Detecting, 35 in Steel T-Handle (RA-004)
- FLEXZILLA Garden Hose, 3/4" x 50, 3/4" - 11 1/2 G (HFZG650YW)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Yellow (49541)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49501GR)
- TOOLITE #10 Not Applicable Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49503GR)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TRUPER Tru-Pro 41 in Steel Round Digging Shovel Fiberglass Handle (PRY-F)
- Toolite Lawn & Garden Tools