Shop All Shovels and Scoops
Toolite
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Yellow
Mfr # 49547
Zoro # G5156317
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49547
- Zoro # G5156317
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Length | 14 in |
Overall Length | 45.75 in |
Overall Height | 3.25 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4.6 lbs |
Item | Drain Spade Shovel |
Features | 14 Gauge14 in / Forward Turned Step, Solid Steel Rivet, 29 in Polymer with Fiberglass Core Handle |
Blade Type | Drain Spade |
Product Type | Drain Spade,14",29" Poly D Grip |
Blade Color | Black |
Description
Drain Spade,14 In.,29 In. Poly D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Weather Seal - 10'L x "W x "H - Black (V30-0202B10-1)
- AGRI-FAB Lawn Dethatcher, 40 In. Width, Steel (45-0294)
- DARE PRODUCTS 10Pk Blk Fenc Insulator (3359-10)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- TOOLITE 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49540GRA)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49503GR)
- TOOLITE #2 14 ga Forward Turn Step Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49502GR)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- Toolite Shovels and Scoops