Shop All Shovels and Scoops
Toolite
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49497
Zoro # G5156265
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolite
- MFR # 49497
- Zoro # G5156265
- Country of Origin Taiwan, Province of China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Length | 14 in |
Overall Length | 45.38 in |
Overall Height | 3 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 4.6 lbs |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Features | 14 Gauge14 in Head / Forward Turned Step, Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Description
Drain Spade,14 In.,29 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- ILC Replacement For Conair Rpt4B Light Bulb Lamp (RPT4B)
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L (1312500)
- TOOLITE 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 29 in L Yellow (49547)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- TOOLITE #10 Not Applicable Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow (49501GR)
- TOOLITE #2 14 ga Forward Turn Step Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow (49540GRA)
- TOOLITE #2 14 ga Forward Turn Step Mini Square Point Shovel, Steel Blade, 28 in L Yellow/Black (49539)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- Toolite Shovels and Scoops