Shop All Tool Hanging Racks & Rails
Toolhanger
Tool Hanger Kit, Black, 50 lb. Capacity
Mfr # 8209
Zoro # G3376830
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Fits Universal
- Weight Capacity (Lb.) 50
- Height (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolhanger
- MFR # 8209
- Zoro # G3376830
- UPC # 656811082096
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 1 3/4 in |
Length (In.) | 19 in |
Depth (In.) | 11 1/2 in |
Overall Width | 19 in |
Overall Length | 11 1/2 in |
Overall Depth | 1 3/4 in |
Details
Item | Tool Hanger Kit |
Material | Plastic |
Color | Black |
Fits | Universal |
Weight Capacity (Lb.) | 50 |
Tool Storage Type Included | Tool Rack/Rail |
Mount | wall |
Includes | (2) Boards, (9) Hangers |
Type | Mounted |
Metal Detectable | No |
Number of Hanger Slots | 9 |
Total Load Capacity | 50 lb |
Description
If you are looking for a simple and easy way to store your tools, then the ToolHanger 8209 50 lb. Capacity Black Tool Hanger Kit is just what you need. It features an 11 1/2 in. overall length, 19 in. overall width and 19 in. overall depth, which provides more than enough space to store your tools within reach. This tool hanger kit is made of plastic with a black color that complements any garage or workshop setting. Its 1 3/4 in. height allows it to fit on most shelves or storage racks easily and effortlessly. The 1 3/4 in depth makes this rack versatile enough to be used as a rail or tool hanger, depending on your preference. With its large capacity and sleek design, the ToolHanger 8209 50 lb Capacity Black Tool Hanger Kit can be a great addition to any garage or workshop that needs efficient storage solutions for all kinds of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- CRAWFORD PRODUCTS Sup Rafter Hook Hanger, MN (SHR26-25)
- Toolhanger Tool Hanging Racks & Rails