Shop All Tool Hanging Racks & Rails
Toolhanger
Tool Hanger Board, Black, 20 lb. Capacity
Mfr # 1002
Zoro # G3376779
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Metal Detectable No
- Height (In.) 1 in
- Depth (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolhanger
- MFR # 1002
- Zoro # G3376779
- UPC # 656811010020
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 1 in |
Depth (In.) | 3 in |
Length (In.) | 18 in |
Overall Depth | 3 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Item | Tool Hanger Board |
Material | Plastic |
Color | Black |
Metal Detectable | No |
Weight Capacity (Lb.) | 255 |
Fits | Universal |
Mount | wall |
Tool Storage Type Included | Tool Rack/Rail |
Type | Mounted |
Total Load Capacity | 20 lb |
Description
Tool Hanger Board, Color Black, Material Plastic, Mounting Location Wall, Overall Depth 3 in, Overall Length 18 in, Overall Width 18 in, Total Load Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Duty Drive Bit 35pc Set (48-32-4032)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- HHIP 5/8 in. JT3 Drill Chuck With Key, MT3 Arbor & JT3 Chuck Wedges (9999-0024)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Tool Hanger Kit, Black, 50 lb. Capacity (8209)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- MILWAUKEE TOOL M12 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8338)
- Toolhanger Tool Hanging Racks & Rails