Shop All Tool Hanging Racks & Rails
Toolhanger
Tool Hanger, Black, 2 lb. Capacity, PK7
Mfr # 3007
Zoro # G3376742
product price: $2.89
/pk 7, $0.41/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Fits Universal
- Depth (In.) 8 in
- Weight Capacity (Lb.) 590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolhanger
- MFR # 3007
- Zoro # G3376742
- UPC # 656811030073
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth (In.) | 8 in |
Height (In.) | 1 in |
Length (In.) | 5 in |
Overall Depth | 8 in |
Overall Length | 5 in |
Overall Height | 1 in |
Details
Item | Tool Hanger |
Material | Plastic |
Color | Black |
Fits | Universal |
Weight Capacity (Lb.) | 590 |
Mount | wall |
Metal Detectable | No |
Tool Storage Type Included | Tool Rack/Rail |
Compatible with Product Type | 3/8 in Sockets, Bike Helmets, Brooms, Duct Tape, Fishing Poles, Garden Tools |
Total Load Capacity | 2 lb |
Number of Pieces | 7 |
Series | ToolHanger |
For Use With | Bike Helmets, Brooms, Duct Tape, Fishing Poles, Garden Tools, Sockets |
Description
Tool Hanger, Color Black, Compatible with Product Type 3/8 in Sockets, Bike Helmets, Brooms, Duct Tape, Fishing Poles, Garden Tools, For Use With Bike Helmets, Brooms, Duct Tape, Fishing Poles, Garden Tools, Sockets, Material Plastic, Number of Pieces 7, Overall Depth 8 in, Overall Height 1 in, Overall Length 5 in, Series ToolHanger, Total Load Capacity 2 lb, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- TOOLHANGER Tool Hanger Board, Black, 20 lb. Capacity (1002)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- Toolhanger Tool Hanging Racks & Rails