Shop All Tool Hanging Racks & Rails
Toolhanger
Rectangle Hanger, Black, 5 lb. Cap., PK4
Mfr # 7004
Zoro # G3376858
product price: $3.15
/pk 4, $0.79/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Fits Universal
- Mount wall
- Weight Capacity (Lb.) 7165 Dual/6614 Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolhanger
- MFR # 7004
- Zoro # G3376858
- UPC # 656811070048
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth (In.) | 8 in |
Length (In.) | 5 in |
Height (In.) | 1 in |
Overall Height | 1 in |
Overall Length | 5 in |
Overall Depth | 8 in |
Details
Item | Rectangle Hanger |
Material | Plastic |
Color | Black |
Fits | Universal |
Mount | wall |
Weight Capacity (Lb.) | 7165 Dual/6614 Single |
Metal Detectable | No |
Tool Storage Type Included | Tool Rack/Rail |
Compatible with Product Type | Drive Sockets, Knifes, Measures, Pliers, Pruners, Scissors |
Style | Rectangle |
Series | ToolHanger |
Number of Pieces | 4 |
Total Load Capacity | 5 lb |
For Use With | Drive Sockets, Knifes, Measures, Pliers, Pruners, Scissors |
Description
Rectangle Hanger, Color Black, Compatible with Product Type Drive Sockets, Knifes, Measures, Pliers, Pruners, Scissors, For Use With Drive Sockets, Knifes, Measures, Pliers, Pruners, Scissors, Material Plastic, Number of Pieces 4, Overall Depth 8 in, Overall Height 1 in, Overall Length 5 in, Series ToolHanger, Style Rectangle, Total Load Capacity 5 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-10)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Tool Hanger Board, Black, 20 lb. Capacity (1002)
- TOOLHANGER Box Hangers, Black, 5 lb. Capacity, PK2 (8002)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- Toolhanger Tool Hanging Racks & Rails