Shop All Tool Hanging Racks & Rails
Toolhanger
Oval Hangers, Black, 5 lb. Capacity, PK5
Mfr # 6005
Zoro # G3376812
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height (In.) 1 in
- Weight Capacity (Lb.) 7165 Dual/6614 Single
- Depth (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolhanger
- MFR # 6005
- Zoro # G3376812
- UPC # 656811060056
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 1 in |
Depth (In.) | 8 in |
Length (In.) | 5 in |
Overall Height | 1 in |
Overall Length | 5 in |
Overall Depth | 8 in |
Details
Item | Oval Hangers |
Material | Plastic |
Color | Black |
Weight Capacity (Lb.) | 7165 Dual/6614 Single |
Mount | wall |
Metal Detectable | No |
Fits | Universal |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Allen Wrenches, Paint Brushes, Scissors, Screwdrivers, Wood Chisels |
Style | Oval |
Series | ToolHanger |
Total Load Capacity | 5 lb |
Number of Pieces | 5 |
Compatible with Product Type | Allen Wrenches, Paint Brushes, Scissors, Screwdrivers, Wood Chisels |
Description
If you need a tool hanging rack for your tools, the ToolHanger 6005 Oval Hangers are the perfect solution. These plastic hangers can hold up to 5 lb. and come in a pack of 5. The black oval hangers have an overall length of 5 in., with a 1 in. height and 8 in. depth respectively. They are compatible with all types of Allen wrenches, paint brushes, scissors, screwdrivers and wood chisels. Each package comes with five ToolHanger 6005 Oval Hangers that can hold up to 5 lb each. Made from durable plastic material, these oval hangers will last for years to come. The ToolHanger 6005 Oval Hangers are versatile racks that will help you organise your workspace efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97909)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- SUPER TOOL Reduced Shank Counterbore, 1-5/8" D (52252)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Box Hangers, Black, 5 lb. Capacity, PK2 (8002)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- TOOLHANGER Tool Hanger Board, Black, 20 lb. Capacity (1002)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- NATIONAL HARDWARE Tool Bar Magnetic Gray (N112-096)
- Toolhanger Tool Hanging Racks & Rails