Shop All Tool Hanging Racks & Rails
Toolhanger
Hook Hanger, Black, 10 lb. Capacity, PK3
Mfr # 5003
Zoro # G3376821
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Type Interior/Exterior
- Fits Universal
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolhanger
- MFR # 5003
- Zoro # G3376821
- UPC # 656811050033
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 1 in |
Length (In.) | 5 in |
Depth (In.) | 8 in |
Overall Depth | 8 in |
Overall Length | 5 in |
Overall Height | 1 in |
Details
Item | Hook Hanger |
Material | Plastic |
Color | Black |
Type | Interior/Exterior |
Fits | Universal |
Mount | wall |
Metal Detectable | No |
Tool Storage Type Included | Tool Rack/Rail |
Weight Capacity (Lb.) | 4 lbs. |
Compatible with Product Type | Brooms, Extension Cords, Power Drills, Pruners, Rakes/Shovels |
Series | ToolHanger |
For Use With | Brooms, Extension Cords, Power Drills, Pruners, Rakes/Shovels |
Style | Hook |
Number of Pieces | 3 |
Total Load Capacity | 10 lb |
Description
Keep your tools off the floor and organized with this ToolHanger 5003 Hook Hanger. The 10 lb. capacity ensures that all your tools can be hung from it, including power drills, extension cords, brooms, rakes/shovels and pruners. Made of plastic, the black hook hanger is durable and long lasting. With a 5 in. length and 1 in. height, you can easily attach it to the wall or ceiling using screws or nails. It has an overall length of 5 in., allowing you to hang up several tools at once on its 10 lb. capacity hooks. It is compatible with many types of products including brooms, extension cords, power drills, pruners and rakes/shovels for convenient storage in your garage or shed. This TOOLHANGER 5003 Hook Hanger will keep your tools safe while providing extra storage space when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- CYNAMED Mosquito Hemostat, CVD, 5", Tit. (CYZR-0052)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/8 (44908)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Tool Hanger Board, Black, 20 lb. Capacity (1002)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- TOOLHANGER Tool Hanger Kit, Black, 50 lb. Capacity (8209)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- BUCKET BOSS Organizer, Cup Holder (AB30100)
- Toolhanger Tool Hanging Racks & Rails