Shop All Tool Hanging Racks & Rails
Toolhanger
Box Hangers, Black, 5 lb. Capacity, PK2
Mfr # 8002
Zoro # G3376900
product price: $2.99
/pk 2, $1.50/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Metal Detectable No
- Tool Storage Type Included Tool Rack/Rail
- Depth (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolhanger
- MFR # 8002
- Zoro # G3376900
- UPC # 656811080023
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth (In.) | 8 in |
Length (In.) | 6 in |
Height (In.) | 2 in |
Overall Height | 2 in |
Overall Depth | 8 in |
Overall Length | 6 in |
Details
Item | Box Hangers |
Material | Plastic |
Color | Black |
Metal Detectable | No |
Tool Storage Type Included | Tool Rack/Rail |
Fits | Universal |
Weight Capacity (Lb.) | 7165 Dual/6614 Single |
Mount | wall |
For Use With | Bolts, Driver Bits, Pencils, Socket Extensions |
Total Load Capacity | 5 lb |
Series | ToolHanger |
Compatible with Product Type | Bolts, Driver Bits, Pencils, Socket Extensions |
Number of Pieces | 2 |
Style | Box |
Description
Box Hangers, Color Black, Compatible with Product Type Bolts, Driver Bits, Pencils, Socket Extensions, For Use With Bolts, Driver Bits, Pencils, Socket Extensions, Material Plastic, Number of Pieces 2, Overall Depth 8 in, Overall Height 2 in, Overall Length 6 in, Series ToolHanger, Style Box, Total Load Capacity 5 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING TStyle Rotary Cutter, 12PK (EP-215)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- WRIGHT TOOL 1/2" Drive Metric, 22 pcs (472)
- ULLMAN DEVICES Oval Inspection Mirror, 1"X2" (HTB2-T)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- TOOLHANGER Tool Hanger Kit, Black, 50 lb. Capacity (8209)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- Toolhanger Tool Hanging Racks & Rails