Shop All Tool Hanging Racks & Rails
Toolflex
Red Hooks for 21.5" or 37", PK3
Mfr # P01H-2
Zoro # G4053661
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolflex
- MFR # P01H-2
- Zoro # G4053661
- UPC # 7317270000153
- Country of Origin Sweden
- Category Tool Hanging Racks & Rails
Details
Item | Red Hooks for 21.5" or 37", PK3 |
Color | Red |
Description
The Toolflex P01H-2 Red Hooks are a great addition to your garage, workshop or tool shed. They come in a pack of three and have a durable construction that will hold up for years to come. The red hooks will help you organize your tools so they're easy to find when you need them on the job.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- IRWIN Marking Chalk Refill, Permanent, Red, 5 lb (65102)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- TOOLFLEX 21.5" White Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-3)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- Toolflex Tool Hanging Racks & Rails