Shop All Glove Dispensers & Accessories
Toolflex
One Glove Box Holder Accessory
Mfr # 3311-1
Zoro # G005987662
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolflex
- MFR # 3311-1
- Zoro # G005987662
- Country of Origin Sweden
- Category Glove Dispensers & Accessories
Description
Ideal Fit - Store disposable glove boxes up to 5” wide and up to 2.25” deep at the point-of-use.
Flexible Design Grips Box - Ideal for most 100 count disposable glove box, this flexible wire design grips the box to allow easy access to perforated openings to quickly dispense gloves.
Extreme Durability - Quality construction with patented multi-fix plastic component with powder-coated steel, heavy gauge wire to meet everyday conditions as well as extreme, harsh environments.
Strong Hold - Rated capacity to hold up to 11 lbs.
Easy Install - Screw directly into wall using included wall adapter and hardware or snaps on 21 or 37 inch Toolflex One rail system, sold separately.
Flexible Design Grips Box - Ideal for most 100 count disposable glove box, this flexible wire design grips the box to allow easy access to perforated openings to quickly dispense gloves.
Extreme Durability - Quality construction with patented multi-fix plastic component with powder-coated steel, heavy gauge wire to meet everyday conditions as well as extreme, harsh environments.
Strong Hold - Rated capacity to hold up to 11 lbs.
Easy Install - Screw directly into wall using included wall adapter and hardware or snaps on 21 or 37 inch Toolflex One rail system, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21A576)
- 3M Ear Plugs, 1 PR (80529-11035)
- NOTRAX Black Two-Zone Sanitizing Mat 25.5 in W x 52.5 in L, 1/4 in (355S002500)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- LIGHTHOUSE Glove Box Holder, Wire, Dual (BXWW004029)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-1/2 in. W (GP-107)
- OMNIMED Top Open Quad Glove Box Holder (No More Gloves On The Ground) (305386)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- BOWMAN DISPENSERS Safety Eyewear Dispenser - Divided (LB100-0212)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- Toolflex Gloves & Hand Protection