Shop All Tool Hanging Racks & Rails
Toolflex
Green Hooks for 21.5" or 37", PK3
Mfr # P01H-6
Zoro # G4053503
product price: $13.89
/pk 3, $4.63/ea
Sold in multiples of 3 for $41.67
$41.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolflex
- MFR # P01H-6
- Zoro # G4053503
- UPC # 7317270000184
- Country of Origin Sweden
- Category Tool Hanging Racks & Rails
Details
Item | Green Hooks for 21.5" or 37", PK3 |
Color | Green |
Description
Green Hooks for 21.5" or 37", PK3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- TOOLFLEX 37" Blue Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-5)
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- CRAWFORD Organizer Tool/Garage 8' (TH96)
- Toolflex Tool Hanging Racks & Rails