Shop All Tool Hanging Racks & Rails
Toolflex
Black Hooks for 21.5" or 37", PK3
Mfr # P01H-1
Zoro # G4053494
product price: $13.85
/pk 3, $4.62/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolflex
- MFR # P01H-1
- Zoro # G4053494
- UPC # 7317270000146
- Country of Origin Sweden
- Category Tool Hanging Racks & Rails
Details
Item | Black Hooks for 21.5" or 37", PK3 |
Color | Black |
Description
The Toolflex P01H-1 Black Hooks for 21.5" or 37", PK3 is a great way to store your tools and keep them accessible when you need them on the job. The hooks are made of strong, durable materials that will stand up to repeated use in all types of work environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- MICRO 100 Engraving Tool (RNC-187-2)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- TOOLFLEX 37" Blue Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-5)
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder (7603)
- Toolflex Tool Hanging Racks & Rails