Shop All Machining Vice Accessories
Toolex
Wide Fixture Plate, 4 in., Machinable
Mfr # SFP4001
Zoro # G3361246
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinable
- Size 4 in
- For Use With Vises with 2 and 8 Station
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolex
- MFR # SFP4001
- Zoro # G3361246
- Country of Origin United States
- Category Machining Vice Accessories
Dimensions
Size | 4 in |
Details
Item | Vise Fixture Plate |
Type | Machinable |
For Use With | Vises with 2 and 8 Station |
Number of Pieces | 1 |
Description
Vise Fixture Plate, Machinable, 4 in, For Use With Vises with 2 and 8 Station, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- KANCA Bolt Cutter 16 mm (BC-16)
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- TOOLEX Standard Hard Jaw Set, 4 in. (SHJ4000)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- HHIP Universal Work Stop (3900-2125)
- STM Vrs1206 Precision Steel Angle Plate (370408)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- Toolex Machining Vice Accessories