Shop All Machining Vice Accessories
Toolex
Wide Aluminum Jaw Set, 6 in., Machinable
Mfr # SSJ6008
Zoro # G3361200
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinable
- Size 6 in
- For Use With Vises with 2 and 8 Station
- Number of Pieces 3
- Features Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolex
- MFR # SSJ6008
- Zoro # G3361200
- Country of Origin United States
- Category Machining Vice Accessories
Dimensions
Size | 6 in |
Details
Item | Vise Jaw Set |
Type | Machinable |
For Use With | Vises with 2 and 8 Station |
Number of Pieces | 3 |
Features | Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts |
Description
Vise Jaw Set, Machinable, 6 in, For Use With Vises with 2 and 8 Station, Features Can Have Steps Milled into them for Workpiece Support, Jaws are Reversible for Additional Workpiece Set-Up, Meant to be Machined to Hold Irregular Shaped Parts, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- TOOLEX Standard Hard Jaw Set, 4 in. (SHJ4000)
- KIPP Axial Joint Similar To DIN 71802 M14X1, 5 Steel (K0715.19)
- STM 300mm x 140mm Cross Table (230965)
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- HHIP 4(L) X 1.5(H) X .75(W) Aluminum Vise Jaws (3900-2180)
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- Toolex Machining Vice Accessories