Shop All Machining Vises
Toolex
Vise, Hardened And Ground, 16 in. L
Mfr # RWS4002HJ
Zoro # G3361325
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 16 in x 4 in
- Jaw Width (In.) 3 63/64 in
- Jaw Opening (In.) 3 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolex
- MFR # RWS4002HJ
- Zoro # G3361325
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 63/64 in |
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 16 |
Overall Height (In.) | 3-55/64 |
Jaw Width | 4 in |
Overall Width | 2-1/2" |
Overall Length | 16 in |
Overall Height | 3.8594 in |
Base Width | 4 in |
Base Length | 16 in |
Throat Depth | 1/4 in |
Details
Base | 16 in x 4 in |
Jaw Opening (In.) | 3 in |
Clamping Force (Lb.) | 0 to 6000 |
Item | Machine Vise |
Features | Double Station with Hard Jaw |
Type | Precision |
Bed/Base | Hardened And Ground |
Jaw Opening - Maximum | 3 in |
Clamping Force - Maximum | 6,000 lbf |
Jaw Material | Cast Iron |
Base Material | Cast Iron |
Description
Machine Vise, Precision, 16 in x 4 in Base, Jaw Width (In.) 3 63/64 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 16, Overall Height (In.) 3-55/64, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Double Station with Hard Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" (48-20-7433)
- KLEIN TOOLS 8" L x Metal Cutting Saw Blades, Reciprocating, 18 TPI, 8", PK5 (31739)
- OUTDOOR EDGE SIDEWINDER BL RAZOR KNIFE (SWK-30C)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- WILTON 3in Cradle Style Angle Drill Press Vise (11753-wilton)
- BIG HORN 4 Inch Drill Press Vise (19303)
- STM 2 x 238 Precision Sine Vise (230715)
- STM 62mm Heavy Duty Free Style Vise (326465)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- Toolex Machining Vises