Shop All Machining Vises
Toolex
Vise, Double Station with Soft Jaw
Mfr # RWS6002SJ
Zoro # G3361307
product price: $2,300.99
/ea
Free Shipping & Returns
$2,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 20-1/2 in x 6 in
- Jaw Width (In.) 5 61/64 in
- Jaw Opening (In.) 2 11/16 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 20-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS6002SJ
- Zoro # G3361307
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 61/64 in |
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 20-1/2 |
Overall Height (In.) | 5-1/4 |
Jaw Width | 6 in |
Throat Depth | 1/4 in |
Overall Length | 20.5 in |
Base Width | 6 in |
Overall Height | 5.25 in |
Overall Width | 6 in |
Base Length | 20 1/2 in |
Details
Base | 20-1/2 in x 6 in |
Jaw Opening (In.) | 2 11/16 in |
Bed/Base | Hardened And Ground |
Clamping Force (Lb.) | 0 to 12,000 |
Features | Double Station |
Type | Precision |
Item | Machine Vise |
Clamping Force - Maximum | 12,000 lbf |
Jaw Opening - Maximum | 2 11/16 in |
Jaw Material | Aluminum |
Description
Machine Vise, Precision, 20-1/2 in x 6 in Base, Jaw Width (In.) 5 61/64 in, Jaw Opening (In.) 2 11/16 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 20-1/2, Overall Height (In.) 5-1/4, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Double Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- CRAFTSMAN Wrenches, 18mm Standard Metric Combinati (CMMT42925)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDAULIC 1-1/2X1/2DBL ANGL CH (MT3726)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- H & H INDUSTRIAL PRODUCTS Mill Vise Stop For 3 & 4" Vises (3900-2122)
- STM 3 x 338 Precision Sine Vise (230725)
- STM 125mmx45mm Toolmaker Vise (230835)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- BIG HORN Pen Blank Centering Vise (14510)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- Toolex Machining Vises