Shop All Machining Vises
Toolex
Vise, Double Station with Hard Jaw
Mfr # RWS6002HJ
Zoro # G3361298
product price: $2,539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,539.99
Free 30-Day Returns
Key Features
- Base 20-1/2 in x 6 in
- Jaw Width (In.) 5 61/64 in
- Jaw Opening (In.) 4 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 20-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS6002HJ
- Zoro # G3361298
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 61/64 in |
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 20-1/2 |
Overall Height (In.) | 5-7/64 |
Details
Base | 20-1/2 in x 6 in |
Jaw Opening (In.) | 4 in |
Item | Machine Vise |
Bed/Base | Hardened And Ground |
Features | Double Station with Hard Jaw |
Clamping Force (Lb.) | 0 to 12,000 |
Type | Precision |
Description
Machine Vise, Precision, 20-1/2 in x 6 in Base, Jaw Width (In.) 5 61/64 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1/4 in, Overall Length (In.) 20-1/2, Overall Height (In.) 5-7/64, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Double Station with Hard Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3140)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- GS TOOLING 4 7 x 16 Single Opening Extra Long Base Modular Vise (382105)
- PARKER TRU-KUT SAWING VISE (710439)
- STM 212 x 312 Precision Sine Vise (230705)
- STM 125mmx45mm Toolmaker Vise (230835)
- SUBURBAN Precision Vises, 2-5/8 in. H (V-237-S1)
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- Toolex Machining Vises