Shop All Machining Vises
Toolex
Vise, Double Station, 3-1/4 in. H
Mfr # RWS6002
Zoro # G3361316
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 20-1/2 in x 6 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 20-1/2
- Overall Height (In.) 3-1/4
- Features Double Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS6002
- Zoro # G3361316
- Country of Origin United States
- Category Machining Vises
Dimensions
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 20-1/2 |
Overall Height (In.) | 3-1/4 |
Details
Base | 20-1/2 in x 6 in |
Features | Double Station |
Bed/Base | Hardened And Ground |
Type | Precision |
Item | Machine Vise |
Clamping Force (Lb.) | 0 to 12,000 |
Description
Machine Vise, Precision, 20-1/2 in x 6 in Base, Throat Depth (In.) 1/4 in, Overall Length (In.) 20-1/2, Overall Height (In.) 3-1/4, Clamping Force (Lb.) 0 to 12,000, Bed/Base Hardened And Ground, Double Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- TE-CO Parallel Set, 6 in., 10 Pieces (QPS6000)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- Toolex Machining Vises