Shop All Machining Vises
Toolex
Vise, Double Station, 2-1/2 in. H
Mfr # RWS4002
Zoro # G3361340
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 16 in x 4 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 16
- Overall Height (In.) 2-1/2
- Features Double Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolex
- MFR # RWS4002
- Zoro # G3361340
- Country of Origin United States
- Category Machining Vises
Dimensions
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 16 |
Overall Height (In.) | 2-1/2 |
Base Width | 4 in |
Throat Depth | 1/4 in |
Overall Length | 16 in |
Overall Width | 4 in |
Base Length | 16 in |
Overall Height | 2.5 in |
Details
Base | 16 in x 4 in |
Features | Double Station |
Bed/Base | Hardened And Ground |
Clamping Force (Lb.) | 0 to 6000 |
Type | Precision |
Item | Machine Vise |
Jaw Material | Cast Iron |
Clamping Force - Maximum | 6,000 lbf |
Base Material | Cast Iron |
Description
Machine Vise, Precision, 16 in x 4 in Base, Throat Depth (In.) 1/4 in, Overall Length (In.) 16, Overall Height (In.) 2-1/2, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Double Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- RENNSTEIG Screw Extractor Double Edged Size 4 (9R 471 004 3)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- H & H INDUSTRIAL PRODUCTS Vertex 4" Self-Centering CNC Vise (3900-2216)
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- HHIP 6" Twin-Lock CNC Milling Vise (3900-0173)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- Toolex Machining Vises