Shop All Machining Vises
Toolex
Vise, Compact, 2-1/2 in. H
Mfr # RWS405X
Zoro # G3361121
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base 6-21/32 in x 6 in
- Throat Depth (In.) 1/4 in
- Overall Length (In.) 6-21/32
- Overall Height (In.) 2-1/2
- Clamping Force (Lb.) 0 to 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS405X
- Zoro # G3361121
- Country of Origin United States
- Category Machining Vises
Dimensions
Throat Depth (In.) | 1/4 in |
Overall Length (In.) | 6-21/32 |
Overall Height (In.) | 2-1/2 |
Details
Base | 6-21/32 in x 6 in |
Item | Machine Vise |
Clamping Force (Lb.) | 0 to 6000 |
Type | Precision |
Bed/Base | Hardened And Ground |
Features | Compact |
Description
Machine Vise, Precision, 6-21/32 in x 6 in Base, Throat Depth (In.) 1/4 in, Overall Length (In.) 6-21/32, Overall Height (In.) 2-1/2, Clamping Force (Lb.) 0 to 6000, Bed/Base Hardened And Ground, Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- TITAN Extension Set 4 pc. 3/8" Drive (TL68152)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- RACHAEL RAY Rachael Ray 87000 14 Piece Set - Orange Handles (87000)
- STM 4 x 4 Drill Press Vise (370211)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PARKER TRU-KUT SAWING VISE (710439)
- HHIP 3/4 Hex Quickie Double Vise Speed Handle (3900-2108)
- GS TOOLING 4 7 x 16 Single Opening Extra Long Base Modular Vise (382105)
- Toolex Machining Vises