Shop All Machining Vises
Toolex
Vise, 8 Station with Soft Jaw
Mfr # RWS6008SJ
Zoro # G3774270
product price: $9,573.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,573.99
Free 30-Day Returns
Key Features
- Base 14 in x 6 in
- Jaw Width (In.) 5 61/64 in
- Jaw Opening (In.) 2 11/16 in
- Throat Depth (In.) 1/4 in
- Overall Height (In.) 22-21/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS6008SJ
- Zoro # G3774270
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 61/64 in |
Throat Depth (In.) | 1/4 in |
Overall Height (In.) | 22-21/32 |
Details
Base | 14 in x 6 in |
Jaw Opening (In.) | 2 11/16 in |
Type | Precision |
Clamping Force (Lb.) | 0 to 12,000 |
Features | 8 Station with Soft Jaw |
Item | Machine Vise |
Bed/Base | Ground |
Description
Machine Vise, Precision, 14 in x 6 in Base, Jaw Width (In.) 5 61/64 in, Jaw Opening (In.) 2 11/16 in, Throat Depth (In.) 1/4 in, Overall Height (In.) 22-21/32, Clamping Force (Lb.) 0 to 12,000, Bed/Base Ground, 8 Station with Soft Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Revolving Leather Punch Pliers, 5/64" to 3/16" (2AJK6)
- HUOT Collet Rack, Steel (14600)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- MILWAUKEE TOOL 12" PVC/ABS Saw Replacement Blade (48-22-0222)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- HHIP 5" SUPEr-Lock Vise For NC/CNC Machines (3900-0171)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- SUBURBAN Precision Vises, 2-5/8 in. H, 7-1/2 in. L (V-237-J)
- PALMGREN Parallel, Set, 6 in. (9638976)
- H & H INDUSTRIAL PRODUCTS Vertex 4" Self-Centering CNC Vise (3900-2216)
- Toolex Machining Vises