Shop All Machining Vises
Toolex
Vise, 8 Station with Hard Jaw
Mfr # RWS6008HJ
Zoro # G3774261
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$11,547.99
Free 30-Day Returns
Key Features
- Base 14 in x 6 in
- Jaw Width (In.) 5 63/64 in
- Jaw Opening (In.) 4 in
- Throat Depth (In.) 1/4 in
- Overall Height (In.) 22-21/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolex
- MFR # RWS6008HJ
- Zoro # G3774261
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 63/64 in |
Throat Depth (In.) | 1/4 in |
Overall Height (In.) | 22-21/32 |
Details
Base | 14 in x 6 in |
Jaw Opening (In.) | 4 in |
Features | 8 Station with Hard Jaw |
Type | Precision |
Bed/Base | Ground |
Clamping Force (Lb.) | 0 to 12,000 |
Item | Machine Vise |
Description
Machine Vise, Precision, 14 in x 6 in Base, Jaw Width (In.) 5 63/64 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1/4 in, Overall Height (In.) 22-21/32, Clamping Force (Lb.) 0 to 12,000, Bed/Base Ground, 8 Station with Hard Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- BIG HORN High Precision Unigrip Drill Press Vise 4 Inch (19287)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- HHIP 8" Quick Clamp Mill Vise (3900-1728)
- HHIP 6" Quick Clamp Mill Vise (3900-1726)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- Toolex Machining Vises