Shop All Machining Vises
Toolex
Vise, 8 Station with Hard Jaw, Ground
Mfr # RWS4008HJ
Zoro # G3774298
product price: $7,737.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,737.99
Free 30-Day Returns
Key Features
- Base 10-3/4 in x 4 in
- Jaw Width (In.) 3 63/64 in
- Jaw Opening (In.) 3 in
- Throat Depth (In.) 1/4 in
- Overall Height (In.) 17-29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS4008HJ
- Zoro # G3774298
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 63/64 in |
Throat Depth (In.) | 1/4 in |
Overall Height (In.) | 17-29/32 |
Jaw Width | 3 63/64 in |
Overall Height | 17.9063 in |
Overall Length | 17.9 in |
Base Length | 10 3/4 in |
Overall Width | 17-29/32" |
Throat Depth | 1/4 in |
Base Width | 4 in |
Details
Base | 10-3/4 in x 4 in |
Jaw Opening (In.) | 3 in |
Item | Machine Vise |
Bed/Base | Ground |
Type | Precision |
Features | 8 Station with Hard Jaw |
Clamping Force (Lb.) | 0 to 6000 |
Jaw Opening - Maximum | 3 in |
Clamping Force - Maximum | 6,000 lbf |
Description
Machine Vise, Precision, 10-3/4 in x 4 in Base, Jaw Width (In.) 3 63/64 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1/4 in, Overall Height (In.) 17-29/32, Clamping Force (Lb.) 0 to 6000, Bed/Base Ground, 8 Station with Hard Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 Carbon Steel Plug Hand Tap (DWTP6-32)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- WIDIA Grooving/Parting Insert, WC-U-CF, Carbide (WC050M05N00F03)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- H & H INDUSTRIAL PRODUCTS 4" Rotary Table Vise (3906-2214)
- HHIP Spare Jaws For 4" #3900-2102 Milling Vise (3900-2134)
- PALMGREN Cross Slide Vise, Overall 17-1/2" L (467M12)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- HHIP 3" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2203)
- Toolex Machining Vises