Shop All Machining Vises
Toolex
Vise, 8 Station, 22-21/32 in. H, Precision
Mfr # RWS6008
Zoro # G3774289
product price: $8,115.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,115.99
Free 30-Day Returns
Key Features
- Base 14 in x 6 in
- Throat Depth (In.) 1/4 in
- Overall Height (In.) 22-21/32
- Bed/Base Ground
- Clamping Force (Lb.) 0 to 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS6008
- Zoro # G3774289
- Country of Origin United States
- Category Machining Vises
Dimensions
Throat Depth (In.) | 1/4 in |
Overall Height (In.) | 22-21/32 |
Details
Base | 14 in x 6 in |
Bed/Base | Ground |
Item | Machine Vise |
Clamping Force (Lb.) | 0 to 12,000 |
Features | 8 Station |
Type | Precision |
Description
Machine Vise, Precision, 14 in x 6 in Base, Throat Depth (In.) 1/4 in, Overall Height (In.) 22-21/32, Clamping Force (Lb.) 0 to 12,000, Bed/Base Ground, 8 Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SWITCH, KIT (590532501)
- ECLIPSE TOOLS Heavy Duty Tool Backpack (902-593)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- HHIP 4" SUPEr-Lock Vise For NC/CNC Machines (3900-1719)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- GS TOOLING 2 5 x 6 Plain Base Modular Vise (382010)
- Toolex Machining Vises