Shop All Machining Vises
Toolex
Vise, 8 Station, 17-29/32 in. H, Precision
Mfr # RWS4008
Zoro # G3774316
product price: $6,367.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,367.99
Free 30-Day Returns
Key Features
- Base 10-3/4 in x 4 in
- Throat Depth (In.) 1/4 in
- Overall Height (In.) 17-29/32
- Type Precision
- Clamping Force (Lb.) 0 to 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolex
- MFR # RWS4008
- Zoro # G3774316
- Country of Origin United States
- Category Machining Vises
Dimensions
Throat Depth (In.) | 1/4 in |
Overall Height (In.) | 17-29/32 |
Details
Base | 10-3/4 in x 4 in |
Type | Precision |
Clamping Force (Lb.) | 0 to 6000 |
Item | Machine Vise |
Bed/Base | Ground |
Features | 8 Station |
Description
Machine Vise, Precision, 10-3/4 in x 4 in Base, Throat Depth (In.) 1/4 in, Overall Height (In.) 17-29/32, Clamping Force (Lb.) 0 to 6000, Bed/Base Ground, 8 Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 15/16" 24MM 1887 (C25065)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- H & H INDUSTRIAL PRODUCTS Mill Vise Stop For 3 & 4" Vises (3900-2122)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- HHIP Spare Jaws For 4" #3900-2102 Milling Vise (3900-2134)
- HHIP Spare Jaws For 6" #3900-2103 Milling Vise (3900-2136)
- Toolex Machining Vises