Shop All Self-Drilling Screws
Tool Time
Self-Drilling Screw, 1 in, Yellow Zinc Flat Head
Mfr # TO1681566
Zoro # G109202692
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Fastener Length 1 in
- Finish Yellow Zinc
- Materials for Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO1681566
- Zoro # G109202692
- UPC # 769593028951
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Yellow Zinc |
Materials for Use With | Wood |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.013.0075)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100 (U39080.012.0075)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1232KPFMS4W)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 2-1/2 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (598492-1000)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT1430)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK (0608KWS188)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ10112)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ080012)
- Tool Time Self-Tapping Screws