Shop All Common Nails
Tool Time
Nail Framing Coil Smooth - .120 x 3.25 In.
Mfr # TO1842522
Zoro # G309217410
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO1842522
- Zoro # G309217410
- UPC # 756873314835
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L (WWG-CLPS-117)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-3/4 in L, 25 PK (U08200.037.0275)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- TOOL TIME Common Nail, 2 in L, 6D, Electro Galvanized Finish (TO108726)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- MAZE NAILS Common Nail, 3 in L, 10D, Stainless Steel (593400)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- Tool Time Common Nails