Shop All Trash Bags
Tool Time Corporation
GLP39 39 gal Pop Up Yard Bag
Mfr # TO3638
Zoro # G603890784
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time Corporation
- MFR # TO3638
- Zoro # G603890784
- UPC # 657248025984
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Features
- Capacity: 39 gal.
- Product Type: Pop Up Yard Bag
- Number in Package: 1 Pack
- Color Family: Green
- Material: Woven Trap
- 26 in. H x 21 in. round
- Reusable pop up lawn and leaf bag is made of heavy duty PE woven tarpaulin
- Strong, flexible, water resistant and lightweight
- Collapses to 3" for easy storage
- Perfect for leaves, grass clippings, lawn debris, gardening products and mulch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Urethane Middle Squeegee Blade (1245933)
- AMREP Zep® Stainless Steel Polish, 14 oz. Aerosol Can, 4 Cans - ZUSSTL144 (ZUSSTL144)
- COLORCORE ColorCore Medium Dish Brush, Green (428112)
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- ECOLOBAG 30 gal Trash Bags, 13 in x 1 in, 5 PK (Gaylord 360-5pk)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK (S334016N)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK (H8046HBK)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z7660WK R01)
- PITT PLASTICS 30"x37" 12um 20-30 gal. Heavy Performance Mini Roll Can Liner, PK500 (MR30372MC)
- STOUTENVIS ECOSAFE-6400 BAGS, 32 GAL, 0.85 MIL, 33in X 48in, GREEN, 50PK (E3348E85)
- RENOWN 33 Gal. 16 mic 33 in. x 40 in. Natural Can Liner, 250PK (REN13315)
- Tool Time Corporation Trash Bags