Shop All Common Nails
Tool Time
Common Nail, 3 in L, 10D
Mfr # TO2630313
Zoro # G609203755
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Shank Type Smooth
- Head Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool Time
- MFR # TO2630313
- Zoro # G609203755
- UPC # 753678720519
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0150)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9 in L (U55000.062.0900)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0808-3-100)
- TOOL TIME Nail Framing Coil Smooth - .120 x 3.25 In. (TO1842522)
- TOOL TIME Common Nail, 2 in L, 6D, Electro Galvanized Finish (TO108726)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- PRIMESOURCE BUILDING PRODUCTS Common Nail, 1-1/2 in L, 4D (4CUTMAS1)
- Tool Time Common Nails