Shop All Common Nails
Tool Time
Common Nail, 2 in L, 6D, Electro Galvanized Finish
Mfr # TO108726
Zoro # G309232659
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Finish Electro Galvanized
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO108726
- Zoro # G309232659
- UPC # 654204512045
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Finish | Electro Galvanized |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 63/64 in Wd, 2 3/16 in Ht, Plain Stainless Steel (UB2PA6)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-1032-S-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- TOOL TIME Nail Framing Coil Smooth - .120 x 3.25 In. (TO1842522)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- MITEK Common Nail, 1-1/2 in L, 10D, Hot Dipped Galvanized Finish (NA9D-1MC)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- Tool Time Common Nails