Shop All Common Nails
Tool Time
Common Nail, 2-3/8 in L, 8D
Mfr # TO1865367
Zoro # G609217332
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-3/8 in
- Penny Size 8D
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO1865367
- Zoro # G609217332
- UPC # 756873315023
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-3/8 in |
Penny Size | 8D |
Details
Item | Common Nail |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91460)
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK (2373)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- TOOL TIME Nail Framing Coil Smooth - .120 x 3.25 In. (TO1842522)
- TOOL TIME Common Nail, 2 in L, 6D, Electro Galvanized Finish (TO108726)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- Tool Time Common Nails