Shop All Common Nails
Tool Time
Common Nail, 2-1/2 in L, 8D
Mfr # TO2630597
Zoro # G409217372
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO2630597
- Zoro # G409217372
- UPC # 753678724463
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Shank Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- TOOL TIME Nail Framing Coil Smooth - .120 x 3.25 In. (TO1842522)
- TOOL TIME Common Nail, 2 in L, 6D, Electro Galvanized Finish (TO108726)
- TOOL TIME Nail Siding Coil Ring Stainless Steel (TO1864557)
- TOOL TIME 942235 15 Deg Steel Coil Collated Siding Nail - 0.08 x 1.5 in. (TO3669490)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C30BK)
- Tool Time Common Nails