Shop All Self-Drilling Screws
Tool Time
0.37 x 10 in. Star Self Tapping Zinc Construction Screws, Yellow
Mfr # TO1677797
Zoro # G709202719
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Time
- MFR # TO1677797
- Zoro # G709202719
- UPC # 769593019621
- Country of Origin China
- Category Self-Drilling Screws
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ALLIED TITANIUM Sheet Metal Screw, #8 x 1/2 in, Unpolished Titanium Pan Head Phillips Drive (0001634)
- HILLMAN Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Hex Head (600627)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT1430)
- ZORO SELECT 8-18X1 PH MODF TR FT SEL DRIL #2 BLK PHOS (0816KPMB)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 196 PK (08858)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 500 PK (07051)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0062)
- Tool Time Self-Drilling Screws