Shop All Laundry Hampers
Tool
Studio Organizer Cart in Chrome
Mfr # TO77302
Zoro # G803929482
product price: $166.99
/ea
Free Shipping & Returns
$166.99
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
- Brand Tool
- MFR # TO77302
- Zoro # G803929482
- UPC # 654204303599
- Country of Origin China
- Category Laundry Hampers
Description
12-Drawer Studio Organizer Cart, Chrome. Perfect for the home, classroom, or art studio, this double-wide organizer features 12 easy-access drawers. Perfect for paper, tools, accessories, crafting, scrap booking, or your home office. The semi-transparent plastic drawers allow you to quickly identify drawer contents. For both small and large items, this cart features drawer sizes of 9.5" x 13.5" in depths of 2.6" and 5.1" deep. Smooth glide casters make this cart easy to maneuver and lock in place for a sturdy work surface anywhere. The chrome work surface measures 23.25" W x 15.25" D and is a comfortable 29" off of the ground. The sturdy chrome frame is both attractive and functional. Assembly tools and instructions are included.
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
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- HASTINGS HOME 7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown (661398CPU)
- VINTIQUEWISE Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing (QI003365.L)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-30-1)
- Tool Laundry Hampers